Shop All Barn & Hanging Door Hardware
Deltana
Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Antique Brass
Mfr # PPH55U5
Zoro # G1917664
product price: $64.50
/ea
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PPH55U5
- Zoro # G1917664
- UPC # 760923329076
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Item | Push Plate With Handle 3-1/2"X 15 "- H |
Finish | Antique Brass |
Description
Push Plate With Handle 3-1/2 In.X 15 In.- H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Grade 2 Electronic Keypad Lever - Satin Nickel (DEG2L-SN)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA)
- CCL Keyless Combination Cam Locks, Straight, Offset For Material Thickness 1/4 in (39023)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCONBF)
- DELTANA Hinge Pin Stop, Hinge Mounted Unlacquered Bright Brass (HP70U3-UNL)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Satin Chrome (DSF600U26D)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Lifetime Brass (DSF600CR003)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Black (HPA69U19)
- DELTANA Floor Mount Bumper With Holder Oil Rubbed Bronze (SAHF358U10B)
- DELTANA Push Plate 3-1/2" X 15" Satin Nickel (PP3515U15)
- PRIMELINE TOOLS Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack) (N 7449)
- Deltana Barn & Hanging Door Hardware