Shop All Barn & Hanging Door Hardware
Deltana
Push Plate 3-1/2" X 15" Satin Stainless Steel
Mfr # PP3515U32D
Zoro # G2140474
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PP3515U32D
- Zoro # G2140474
- UPC # 760923324200
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Item | Push Plate 3-1/2"X 15"Satin Stainless |
Finish | Satin Stainless Steel |
Description
Push Plate 3-1/2 In.X 15 In.Satin Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK (5TCOM)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, Bronze 1 Kit (MP8240)
- SUGATSUNE Utility Hook, 303 SS, 4-23/32 In (4CRV5)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Hayworth Cabinet Bar Pull (885-96MB)
- DELTANA Round Replacement Ring Black (UFB4505RUB-BK)
- DELTANA Floor Mount Bumper With Holder Oil Rubbed Bronze (SAHF358U10B)
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- DELTANA Floor Door Bumper 2-7/8" Satin Nickel (FDB278U15)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Satin Nickel (HPA69U15)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Black (DSF600U19)
- ZORO SELECT Roller Assembly 3" L, Steel Plated (9-215)
- Deltana Barn & Hanging Door Hardware