Shop All Barn & Hanging Door Hardware
Deltana
Push Plate 3-1/2" X 15" Satin Nickel
Mfr # PP3515U15
Zoro # G0056639
product price: $36.04
/ea
$36.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PP3515U15
- Zoro # G0056639
- UPC # 760923323203
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Finish | Satin Nickel |
Item | Push Plate 3-1/2"X 15"Satin Nickel |
Description
Push Plate 3-1/2 In.X 15 In.Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1 Inch Diameter, 10PK (P3708-CAMB-10B)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- BIG HORN 'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A (70156)
- TRIPAR 10 In. to 14 In. Brass Wire Plate Hanger (23-1310)
- DELTANA Floor Mount Bumper With Holder Antique Brass (SAHF358U5)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- DELTANA Push Plate 3-1/2" X 15" Black (PP3515U19)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Chrome (TSPE225U26)
- DELTANA Push Plate 4" X 16" S/S Satin Stainless Steel (PP4016U32D)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in, Roll-Formed Steel, Satin Nickel (Single Pack) (N 6877)
- Deltana Barn & Hanging Door Hardware