Shop All Barn & Hanging Door Hardware
Deltana
Push Plate 3-1/2" X 15" Satin Chrome
Mfr # PP3515U26D
Zoro # G2140395
product price: $36.04
/ea
$36.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PP3515U26D
- Zoro # G2140395
- UPC # 760923323807
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Finish | Satin Chrome |
Item | Push Plate 3-1/2"X 15"Satin Chrome |
Description
Push Plate 3-1/2 In.X 15 In.Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: Ornamental Iron Mortise Locksets Series 21, Entry Function, Dbl Cyl (MRK-21AC/3-W-RHR)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5102)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Matte Black (GB6007M4D96MB)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- DELTANA Floor Mount, Bumper, Heavy Duty Antique Brass (DSF3225U5)
- DELTANA Push Plate 3-1/2" X 15" Satin Nickel (PP3515U15)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Chrome (TSPE225U26)
- DELTANA Round Replacement Ring Gray (UFB4505RUB)
- DELTANA Push Plate 3-1/2" X 15" Bright Brass (PP3515U3)
- DELTANA Floor Mount Bumper With Holder Oil Rubbed Bronze (SAHF358U10B)
- SCHLAGE COMMERCIAL Kit 40132 (40132)
- Deltana Barn & Hanging Door Hardware