Shop All Lockset Cylinders
Deltana
Portland Home Series Mushroom Door Knobset Single Cylinder Oil Rubbed Bronze
Mfr # 6901-10B
Zoro # G208582473
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6901-10B
- Zoro # G208582473
- UPC # 760923531004
- Country of Origin United States
- Category Lockset Cylinders
Description
Are you looking for a classic yet stylish door knob to accentuate any interiors in your home The Portland Knob Indoor Door Handle is a perfect choice for you that blend well in almost any setting. It is supplied in passage format for doors that require no locking function, privacy format for bedroom or bathroom doors need the lock function, entrance format for doors that lock with a key on one side and a thumb turn on the inside and the dummy format.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 5/16 in W x 6 in H Galvanized Steel Strap Hinge (1RCN8)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN800-24DC-LH-US32D)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Bright Brass Finish (571B3)
- WESLOCK Schlage Core for Molten Bronze Cylinder Oil Rubbed Bronze (SC14031XM1)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C6K1626)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Sargent(R) LA, 5 Pins (15395GA-26D-KD)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Sargent(R) LA, 5 Pins (15995GA-26D-KD)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-44634)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- SCHLAGE Everest 29 FSIC Core, S145 Keyway, 1-Bitted, 626, 4 Pack (23-030 S145 626 (4PK))
- Deltana Door Locks and Deadbolts