Shop All Wall Plates
Deltana
Panic Device Rim 36" Standard Aluminum
Mfr # PDR36-DURO
Zoro # G2140063
Free Shipping & Returns
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # PDR36-DURO
- Zoro # G2140063
- UPC # 760923485192
- Country of Origin China
- Category Wall Plates
Details
Item | Panic Device Rim 36"Standard Aluminum |
Description
Panic Device Rim 36 In.Standard Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- AMBA PRODUCTS 4.5 x 4.5 in. Jeeves Double Gang Plate, Matte Black (AJ-DGP-MB)
- Deltana Wall Plates