Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Square Hinge
Mfr # S44U10B-R
Zoro # G1911050
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44U10B-R
- Zoro # G1911050
- UPC # 760923188017
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Square Hinge |
Description
Square Hinge Oil Rubbed Bronze 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Chrome (SP2751U26)
- ELESA Hinges for profiles with friction locking, CFG.30/45-ERS-SH-6 (CFG-ERS)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Walnut (12"W x 48"L) (011248101WL1)
- DELTANA Satin Brass Door and Butt Hinge (DE44058TT4)
- DELTANA Bright Chrome Door and Butt Hinge (DSB426)
- DELTANA Antique Brass Door and Butt Hinge (S35R55)
- DELTANA Bright Brass Door and Butt Hinge (S44R4BB3)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DSB55B10B)
- DELTANA Satin Nickel Radius Hinge (S35R5BB15)
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Steel Door and Butt Hinge (4PA66)
- Deltana Butt Hinges