Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Square Hinge
Mfr # S35U10B-R
Zoro # G2133702
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 3
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S35U10B-R
- Zoro # G2133702
- UPC # 760923176625
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 3 |
Material | Bronze |
Item | Square Hinge |
Description
Square Hinge Oil Rubbed Bronze 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- LAMP 1/2" W x 1-25/32" H Satin Chrome Concealed Hinge (R-45)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72164)
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 (4FCX8)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S35R510B-BT)
- DELTANA Bright Brass Door and Butt Hinge (DSB43-UNL)
- DELTANA Satin Brass Door and Butt Hinge (DE44058TT4)
- DELTANA Antique Brass Door and Butt Hinge (S35R55)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2525U10B)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R4BB10B)
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTB75)
- Deltana Butt Hinges