Shop All Spring Hinges
Deltana
Oil Rubbed Bronze Spring Hinge
Mfr # DSH35U10B
Zoro # G0030057
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Oil Rubbed Bronze
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSH35U10B
- Zoro # G0030057
- UPC # 760923214846
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Bronze |
Finish | Oil Rubbed Bronze |
Holes per Leaf | 3 |
Description
Spring Hinge Oil Rubbed Bronze 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/8"W, PK.25 (208W-017)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5057 (5057.003.IMR)
- OMNIA Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes (7506/100 US32D)
- ALTRONIX Off-Line Power Supply/Charger (OLS120)
- DELTANA 4 x 4 x 1/4 Spring Hinge, UL Listed in Polished Nickel (DSH4R414)
- DELTANA Antique Brass Spring Hinge (DSH35R45)
- DELTANA Bright Brass Spring Hinge (DSH45U3)
- DELTANA Zinc Dichromate Spring Hinge (DSH4R52DBM)
- DELTANA Satin Brass Spring Hinge (DSH35R53/4)
- DELTANA Satin Nickel Spring Hinge (DSH4R515BM)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge with 5/8 in. Radius (CPS4040-5/8-US15-M)
- Deltana Spring Hinges