Shop All Spring Hinges
Deltana
Oil Rubbed Bronze Spring Hinge
Mfr # DSH35R410B
Zoro # G0031213
product price: $14.33
/ea
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Oil Rubbed Bronze
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35R410B
- Zoro # G0031213
- UPC # 760923539437
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Bronze |
Finish | Oil Rubbed Bronze |
Holes per Leaf | 3 |
Description
Spring Hinge Oil Rubbed Bronze 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5513.102)
- SEM PAINTS Trim Black (39143)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E36D)
- ADAMS RITE Heavy Duty Deadlatch, Lock Body Only, 1-1/2 In. Backset, Less Strike, LH or RHR, Zinc Plated (4913-45-IB)
- DELTANA Satin Chrome Spring Hinge (DSH4R526D)
- DELTANA Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-LH)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- DELTANA Bright Brass Spring Hinge (DSH44U3)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 4 (DSH44U26)
- DELTANA Satin Nickel Spring Hinge (DSH4R515BM)
- HAGER Satin Chrome Hinge 125041226D (008037)
- Deltana Spring Hinges