Shop All Pivot Hinges
Deltana
Oil Rubbed Bronze Pivot Base
Mfr # PB985U10B
Zoro # G0055555
product price: $16.31
/ea
$16.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PB985U10B
- Zoro # G0055555
- UPC # 760923473809
- Country of Origin China
- Category Pivot Hinges
Details
Item | Pivot Base |
Material | Bronze |
Finish | Oil Rubbed Bronze |
Description
Pivot Base Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Combination Padlock, 4 Numbers (K436)
- ZORO SELECT MagneticGrate, Rectnglr, Ceramic, 6inLx6inW (34TA01)
- PRIMELINE TOOLS Door Kickplate, 6 in. x 34 in., Stainless Steel (Single Pack) (MP4708)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- DELTANA Satin Nickel Pivot Hinge, Holes per Leaf: 3 (PH60U15)
- DELTANA Oil Rubbed Bronze Pivot Hinge (PH60U10B)
- DELTANA Satin Chrome Cover Plate (DASHCPU26D)
- DELTANA Satin Nickel Cover Plate (DASHCPU15)
- DELTANA Oil Rubbed Bronze Cover Plate (DASHCPU10B)
- DELTANA Bright Brass Cover Plate (DASHCPU3)
- NATIONAL HARDWARE V284 3 Light T Hinge Zn (128512V284)
- Deltana Pivot Hinges