Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Knuckle Hinge, Holes per Leaf: 4
Mfr # OK5032B10B-R
Zoro # G2135699
product price: $97.46
/ea
Free Shipping & Returns
$97.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # OK5032B10B-R
- Zoro # G2135699
- UPC # 760923471812
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Knuckle Hinge |
Description
Olive Knuckle Hinge Oil Rubbed Bronze 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1145L SCHLAGE (145L 145LS) (ILCO-1145L)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-211)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- DEGUARD Grade 2 Electronic Keypad Lever - Satin Nickel (DEG2L-SN)
- DELTANA Bright Brass Square Hinge (DSB353-UNL-R)
- DELTANA Bright Chrome Door and Butt Hinge (CH2520U26)
- DELTANA Antique Brass Door and Butt Hinge (CH2517U5)
- DELTANA Black Door and Butt Hinge (S44R41B)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44R5BU32D-S)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- ZORO SELECT 1 in W x 2 1/2 in H zinc plated Lift-Off Hinge (1XMG7)
- Deltana Door Hinges