Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # S44R510B
Zoro # G0036777
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S44R510B
- Zoro # G0036777
- UPC # 760923249534
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Radius Hinge Oil Rubbed Bronze 4 In.X4 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X12TRBR)
- OMNIA Flat Modern Cabinet Pull Satin Brass 10" Center to Center (9024/254.4)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (424-6)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGR5)
- DELTANA Black Door and Butt Hinge (S44R51B)
- DELTANA Screen Door Hinge Black 3"X2.5" (DSB3025U19)
- DELTANA Bright Brass Door and Butt Hinge (CH2517U3-UNL)
- DELTANA Black Door and Butt Hinge (DSB3519)
- DELTANA White Square Hinge, Holes per Leaf: 4 (S44058TTUSPW-LH)
- DELTANA Antique Brass Door and Butt Hinge, Holes per Leaf: 3 (CH2520U5)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-13-LH-AL SETS)
- Deltana Door Hinges