Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # S44R410B-BT
Zoro # G0036199
$14.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S44R410B-BT
- Zoro # G0036199
- UPC # 760923199037
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Radius Hinge,With Ball Tips Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Antique Brass Finish (FS4365)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP8788128HBRZ)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- DELTANA Antique Brass Door and Butt Hinge (S44HDBB5)
- DELTANA Screen Door Hinge Satin Nickel 3"X2.5" (DSB3025U15)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB35-R)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R5BB10B)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US32D, NRP, Heavy, Steel Base (T4A3386 5X4-1/2 32D NRP)
- Deltana Butt Hinges