Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # S44HD10B
Zoro # G0035605
$15.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S44HD10B
- Zoro # G0035605
- UPC # 760923248032
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Features | Heavy Duty |
Item | Door and Butt Hinge |
Description
Square Hinge,Heavy Duty Oil Rubbed Bron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic, Adjustable: NO (4RRD5)
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Different (78739CHKD)
- TRIMLITE 18" x 80" Primed 2-Panel Interior Shaker Slab Door (1668pri8402)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- DELTANA Antique Nickel Door and Butt Hinge (S44058TT15A-R/H)
- DELTANA Satin Brass Radius Hinge (S44R5HDB4)
- DELTANA Satin Chrome Radius Hinge (S44R526D)
- DELTANA Antique Nickel Door and Butt Hinge (S35U15A-R)
- DELTANA White Radius Hinge (S44R5BKUSPW)
- DELTANA Satin Stainless Steel Square Hinge (SS44BU32D-R)
- PROSOURCE Hinge Welding Pln Stl 3X3In (LR-019-PS)
- Deltana Door Hinges