Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # S44058TT10B-RH
Zoro # G0037303
$11.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S44058TT10B-RH
- Zoro # G0037303
- UPC # 760923485550
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Sq Hinge Oil Rubbed Bronze 4 In.X4 In.X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 100ft Gray Vinyl Glazing (68-13)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK50 (U38805.009.0087)
- PRIME-LINE Colonial Push Button Screen or Storm Door Latch, Black Single Pack (K 5079)
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK50 (1RJK1)
- DELTANA White Square Hinge (DE44058TAUSPW-RH)
- DELTANA Satin Brass Door and Butt Hinge (S35R54)
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 (S33U3-R)
- DELTANA Satin Nickel Radius Hinge (S35R5HD15)
- DELTANA Bright Chrome Door and Butt Hinge (DSB426)
- DELTANA Bright Steel Radius Hinge (S35R5BB3)
- BEST 1-1/2" W x 4" H Bright Chrome Door and Butt Hinge (F1794X4DOORHINGE26STL)
- Deltana Butt Hinges