Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # S35R510B-BT
Zoro # G0032157
product price: $12.34
/ea
$12.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 3
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S35R510B-BT
- Zoro # G0032157
- UPC # 760923476923
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 3 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Radius Hinge,With Ball Tips Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 4030 17 in. 5-Hook Utility Rack - White (4030)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- TRIMLITE 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8433GL)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- DELTANA Black Square Hinge (S44U1B-R)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44R5BU32D-S)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- DELTANA Black Door and Butt Hinge (S35U1B-R)
- DELTANA Bright Brass Door and Butt Hinge (CH2517U3-UNL)
- DELTANA Bright Brass Door and Butt Hinge (CH3020U3)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1CAL4)
- Deltana Butt Hinges