Shop All Pivot Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # PH40U10B
Zoro # G2135583
product price: $56.93
/ea
$56.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Oil Rubbed Bronze
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PH40U10B
- Zoro # G2135583
- UPC # 760923433711
- Country of Origin China
- Category Pivot Hinges
Details
Item | Door and Butt Hinge |
Material | Bronze |
Finish | Oil Rubbed Bronze |
Holes per Leaf | 3 |
Description
Hinge Oil Rubbed Bronze 4-3/8 In.X5/8 In.X1-7/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2020 Toyota , Corolla / 4-Button Flip Key / PN: 89070-06791 / HYQ12BFB (RFK-TOY208)
- PEMKO 412CRL36 36" Surface Mounted Automatic Door Bottom with Sponge Neoprene Clear Aluminum (412CRL36)
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 46"W x 18-3/8"H x 2-3/4"P (PEDPC046X185RHP00)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- DELTANA Satin Nickel Pivot Hinge, Holes per Leaf: 3 (PH60U15)
- DELTANA Satin Chrome Pivot Base (PB985U26D)
- DELTANA Satin Nickel Pivot Hinge (PH40U15)
- DELTANA Satin Nickel Cover Plate (DASHCPU15)
- DELTANA Bright Brass Cover Plate (DASHCPU3)
- DELTANA Bright Chrome Cover Plate (DASHCPU26)
- RIXSON Pivots (117 X 1-1/2OS RH 626)
- Deltana Door Hinges