Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # OK5032B10B-L
Zoro # G0039464
product price: $97.46
/ea
Free Shipping & Returns
$97.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # OK5032B10B-L
- Zoro # G0039464
- UPC # 760923471805
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Olive Knuckle Hinge Oil Rubbed Bronze 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Padlock With 3 Keys, Brass (238047)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ10G010)
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. (1WAA1)
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- DELTANA Bright Brass Radius Hinge (DSB4R53-RZ)
- DELTANA Bright Brass Square Hinge (DSB4B3-UNL)
- DELTANA Satin Nickel Square Hinge (S35HD15)
- DELTANA White Door and Butt Hinge (S44R5BKUSPW-S)
- DELTANA Black Square Hinge (DSB4NB19)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 3 (DSB355)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", 26D, Brass Base, Std, WMS (BB1191 4-1/2X4-1/2 US26D)
- Deltana Door Hinges