Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # DSB55B10B
Zoro # G0039945
product price: $125.25
/ea
Free Shipping & Returns
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSB55B10B
- Zoro # G0039945
- UPC # 760923155033
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Square Ball Bearing Hinge Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- DESIGNS OF DISTINCTION 3/8in Bead Flexible Tambour, .375inT, 12in W x 48inL, White Oak (011248107WK1)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- MIDWEST PRODUCTS Basswood Sheet 1/8 X 4 X 24In (4404)
- DELTANA Bright Nickel Door and Butt Hinge (CH2517U14)
- DELTANA Bright Brass Door and Butt Hinge (OK2015U3-L)
- DELTANA Black Door and Butt Hinge (DSB3519)
- DELTANA Oil Rubbed Bronze Radius Hinge, Holes per Leaf: 4 (S44R410B)
- DELTANA Satin Brass Door and Butt Hinge (S44R5BB4)
- DELTANA Bright Brass Door and Butt Hinge (OK5032B3UNL-R)
- DELTANA Bright Brass Door and Butt Hinge (CH2015U3)
- Deltana Butt Hinges