Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # DSB410B
Zoro # G0034774
product price: $55.01
/ea
$55.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSB410B
- Zoro # G0034774
- UPC # 760923148035
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Square Hinge Oil Rubbed Bronze 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST BUILDING PRODUCTS 9' WHT Gar Weatherstrip (236009706)
- ZORO SELECT Rod Seal, 1 IDx1 3/8 OD, 3/16 W, PK2 (2HZH2)
- MSI White Oak Splitface Ledger Corner SAMPLE Natural Marble Wall Tile (ZOR-PNL-0118-SAM)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP520192195)
- DELTANA Antique Nickel Door and Butt Hinge (S35U15A-R)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HD10B)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- DELTANA Satin Brass Square Hinge (DSB44)
- DELTANA Bright Brass Door and Butt Hinge (CH2520U3-UNL)
- DELTANA Black Door and Butt Hinge (DSB3519)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-C-A)
- Deltana Door Hinges