Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # DSB410B-RZ
Zoro # G0035167
product price: $51.23
/ea
$51.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSB410B-RZ
- Zoro # G0035167
- UPC # 760923149032
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Square Hinge Residential / Zig-Zag Oil R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER Cylindrical Lock, C2000-STRM-B-630-SFIC (C2000-STRM-B-630-SFIC)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP4789128140)
- FAULTLESS Faultless 5002066 Fancy Mushroom Satin Nickel Metal Entry Knobs 3 Right Handed (5002066)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 4" Tube (ZUSA-SG-E-4)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DSB410B)
- DELTANA Bright Brass Door and Butt Hinge (CH2520U3-UNL)
- DELTANA Satin Chrome Door and Butt Hinge (DSB426D)
- DELTANA Satin Stainless Steel Square Hinge (SS45U32D)
- DELTANA Black Door and Butt Hinge (DSB3519)
- DELTANA Bright Brass Radius Hinge (S44R53)
- ZORO SELECT 3 5/32 in H Mill Stainless Steel Lift-Off Hinge (49U522)
- Deltana Butt Hinges