Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # DHS3035U10B
Zoro # G0029278
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 3
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DHS3035U10B
- Zoro # G0029278
- UPC # 760923473441
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 3 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Half Surface Hinge Oil Rubbed Bronze 3 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Double Hook Vinyl Coated (N271-017)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (7112005)
- KEYLESS FACTORY KeylessFactory: 2002-2004 Honda CR-V Keyless Entry Remote - 4Button (R-HON-344H)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- DELTANA Antique Brass Door and Butt Hinge (CH2020U5)
- DELTANA Satin Nickel Door and Butt Hinge (S44R515)
- DELTANA Antique Brass Door and Butt Hinge (S35U5-R)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- DELTANA Antique Nickel Door and Butt Hinge (S44R415A)
- NATIONAL HARDWARE Hinge Brd Pln Stl 4In (N140-681)
- Deltana Butt Hinges