Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # CH2520U10B
Zoro # G0027844
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 3
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # CH2520U10B
- Zoro # G0027844
- UPC # 760923156009
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 3 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Deadbolt Drawer Lock, Brass (C8179-107-4)
- ZORO SELECT O-Ring, Dash 136, Silicone, 0.1 In., PK10 (U38883.009.0200)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- DURA-LIFT 0.218 in Wirex2 in Dx28 in L Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW228B)
- DELTANA Satin Nickel Door and Butt Hinge (S44R5BB15)
- DELTANA Black Square Hinge (S44HD1B)
- DELTANA Oil Rubbed Bronze Square Corner Hinge (DSB406010B)
- DELTANA Satin Brass Square Hinge (S35U4-R)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2525U10B)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEJ8)
- Deltana Door Hinges