Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # CH2020U10B
Zoro # G1908792
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CH2020U10B
- Zoro # G1908792
- UPC # 760923152803
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0110)
- ZORO SELECT O-Ring, Dash 337, Buna N, 0.21 In., PK50 (U38801.018.0300)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- PROJEX Rubber Self Adhesive Bumper Pad Brown Square 1/2 in. W X 1/2 in. L 9 pk (P0120)
- DELTANA Screen Door Hinge Black 3"X2.5" (DSB3025U19)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge, Holes per Leaf: 5 (DSB66BB10B)
- DELTANA Bright Chrome Door and Butt Hinge (CH2520U26)
- DELTANA Screen Door Hinge Satin Nickel 3"X2.5" (DSB3025U15)
- DELTANA Bright Brass Door and Butt Hinge (DSB43-UNL)
- DELTANA Bright Brass Door and Butt Hinge (CH2015U3)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Wall Hinge (KF3ABLS)
- Deltana Door Hinges