Shop All Letters and Numbers
Deltana
Numbers, Solid Brass Lifetime Brass 6"
Mfr # RN6-8
Zoro # G0040085
product price: $23.74
/ea
$23.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # RN6-8
- Zoro # G0040085
- UPC # 760923303809
- Country of Origin China
- Category Letters and Numbers
Details
Item | Numbers,Solid Brass Lifetime Brass 6" |
Description
Numbers,Solid Brass Lifetime Brass 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, Blue (280-AHS240-50)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- LYLE Decal Danger Authorized, 14"x10" (LCU4-0484-ND_14X10)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9760S)
- DELTANA Residential Letter W Lifetime Brass 4" (RL4W-CR003)
- DELTANA Residential Letter H Satin Nickel 4" (RL4H-15)
- DELTANA 4 LETTER S, E SERIES W/ RISERS, STAINLESS STEEL in Brushed Stainless (RNE-SU32D)
- DELTANA Residential Letter M Lifetime Brass 4" (RL4M-CR003)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-3)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- Deltana Letters and Numbers