Shop All Letters and Numbers
Deltana
Numbers, Solid Brass Lifetime Brass 6"
Mfr # RN6-5
Zoro # G2135915
product price: $23.74
/ea
$23.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # RN6-5
- Zoro # G2135915
- UPC # 760923303502
- Country of Origin China
- Category Letters and Numbers
Details
Item | Numbers,Solid Brass Lifetime Brass 6" |
Description
Numbers,Solid Brass Lifetime Brass 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CONCEPT DOOR MAT COIR FLOWERS (FC-72027)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-4-A-10)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-4)
- DELTANA Residential Letter N Lifetime Brass 4" (RL4N-CR003)
- DELTANA Residential Letter W Lifetime Brass 4" (RL4W-CR003)
- DELTANA Residential Letter B Lifetime Brass 4" (RL4B-CR003)
- DELTANA Residential Letter E Satin Nickel 4" (RL4E-15)
- DELTANA Residential Letter R Lifetime Brass 4" (RL4R-CR003)
- NMC Reflective Number 0 1.5 (RN150)
- Deltana Letters and Numbers