Shop All Letters and Numbers
Deltana
Numbers, Solid Brass Lifetime Brass 6"
Mfr # RN6-2
Zoro # G0040024
product price: $23.74
/ea
$23.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # RN6-2
- Zoro # G0040024
- UPC # 760923303205
- Country of Origin China
- Category Letters and Numbers
Details
Item | Numbers,Solid Brass Lifetime Brass 6" |
Description
Numbers,Solid Brass Lifetime Brass 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20927)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / Yellow/Black Striped-Roll (YBS.0260.R)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- DELTANA Residential Letter D Oil Rubbed Bronze 4" (RL4D-10B)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-4)
- DELTANA Numbers, Zinc Black 4" (RNZ45)
- DELTANA Residential Letter A Satin Nickel 4" (RL4A-15)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-8)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- DELTANA Residential Letter B Lifetime Brass 4" (RL4B-CR003)
- Deltana Letters and Numbers