Shop All Toilet Paper Dispensers & Holders
Deltana
Nobe Series Satin Nickel Toilet Paper Holder, Single Post, 10PK
Mfr # BBN2001-15-XCP10
Zoro # G808569560
product price: $331.99
/pk 10, $33.20/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Dispenser Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # BBN2001-15-XCP10
- Zoro # G808569560
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.75 in |
Dispenser Height | 6.24 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Holder Style | Single Post |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOL BREEZE Liquid Metal Removing Agent 1 qt (88495)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- ARTICULOS PARA EL HOGAR CW57395-A6639PR 33 gal 33 x 39 in. Biohazard Can Liners Trash Bags, Red (AR3742856)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Natural, 150 PK (Z7660WN R01)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- TORK Tork Twin Mini Jumbo Toilet Paper Roll Dispenser Black T2, Protects Rolls, Elevation Range, 5555290 (5555290)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- Deltana Toilet Paper Dispensers & Holders