Shop All Cabinet Catches
Deltana
Magnetic Catch, Steel, Bright Chrome
Mfr # MC326
Zoro # G7689230
product price: $5.44
/ea
Sold in multiples of 2 for $10.88
$10.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Push
- Adjustable No
- Catch/Latch Material Steel
- Catch/Latch Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # MC326
- Zoro # G7689230
- UPC # 760923307401
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 1" |
Catch/Latch Depth | 1 in |
Mounting Hole Dia. | 1/4 in |
Catch/Latch Width | 3 3/32 in |
Catch/Latch Height | 9/16 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Push |
Adjustable | No |
Catch/Latch Material | Steel |
Catch/Latch Finish | Bright Chrome |
Includes | Mounting hardware |
Locking/Nonlocking | Non-locking |
Item | Magnetic Catch |
Description
Magnetic Catch, Magnetic, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Bright Chrome, Catch/Latch Height 9/16 in, Catch/Latch Width 3 3/32 in, Catch/Latch Depth 1 in, Includes Mounting Hardware, Mounting Hole Dia. 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DY71)
- NATIONAL HARDWARE Bracket Rail Barn Door Galv (N104-380)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- JMA JMA: FR2 / L54G 6-Wafer Fort/CompX Key - Brass (JMA-FR-11DE)
- DELTANA Magnetic Catch 2-1/16" X 1-1/8" X 5/8" Satin Chrome (MC325)
- DELTANA Shutter Door Holder, 2-3/4" Satin Nickel (SDH193U15)
- DELTANA Shutter Door Holder, 1-1/4" Oil Rubbed Bronze (SDH101U10B)
- DELTANA Shutter Door Holder, 1-1/4" Bright Brass (SDH101U3)
- DELTANA Magnetic Catch 3-1/8" X 1" X 3/4" Satin Chrome (MC327)
- DELTANA Shutter Door Holder, 2-3/4" Black (SDH193U19)
- GENIE HPc HP Direct Drive WiFi Compatible Smart Garage Door Opener (41410W)
- Deltana Cabinet Catches