Shop All Lockset Cylinders
Deltana
Lock Cylinder For Home Series Residential Hardware For Knob Satin Nickel
Mfr # CYLK-15
Zoro # G608668586
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CYLK-15
- Zoro # G608668586
- Country of Origin United States
- Category Lockset Cylinders
Description
Lock Cylinder is the internal mechanism within a lock that aids the smooth operation of the locking system. It can be changed or replaced when required. Deltana offers these from it's Home Series specially designed for residential use. The Steel/Zinc construction makes it durable for long-term use. The installation can be done quickly using simple hardware tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Long Shackle, Hardened Steel Shackle (55726)
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- SCHLAGE SFIC Disposable Construction Core, Black, 4 Pack (M204-152 (4PK))
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C7M1626)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- ILCO 1-1/8" Mortise Cylinder, 5-Pin, Drilled 6, Sargent LA Keyway, Standard (863G) Cam, Keyed Diffe (ILCO-7185GA1-26D-KD)
- BEST Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins (1C7A1606)
- Deltana Door Locks and Deadbolts