Shop All Butt Hinges
Deltana
Lifetime Brass Door and Butt Hinge
Mfr # CSB33
Zoro # G0029996
product price: $54.56
/ea
$54.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lifetime Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CSB33
- Zoro # G0029996
- UPC # 760923128006
- Country of Origin China
- Category Butt Hinges
Details
Finish | Lifetime Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Square Hinge Lifetime Brass 3 In.X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Oil Rubbed Bronze Rustic Twist Tahoe Cabinet Pull (602-128DMAC)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge (N830-434)
- KEYLESSFACTORY SHELLOEMREF2009-2012 Ford Taurus / 4-Button Smart Key / PN164-R7034 / M3N5WY8406 (SKS-FRD050)
- STALWART Bike Rack Wall HooksWall Mount Flip-Up Bike Storage (AF220001)
- DELTANA Oil Rubbed Bronze Radius Hinge, Holes per Leaf: 4 (S44R410B)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS35R5U32D-R)
- DELTANA Satin Nickel Radius Hinge (S35R5BB15)
- DELTANA Antique Brass Radius Hinge (S44R45)
- DELTANA Bright Chrome Square Hinge (S44058TT26-LH)
- DELTANA Antique Nickel Door and Butt Hinge (S44058TT15A-R/H)
- SALICE 165 Full Overlay Sc Rapido (C27FA99)
- Deltana Butt Hinges