Shop All Spring Hinges
Deltana
Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel
Mfr # DSH4SR515-LH
Zoro # G1916273
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSH4SR515-LH
- Zoro # G1916273
- UPC # 760923486854
- Country of Origin China
- Category Spring Hinges
Details
Item | Left Hand 4"X 4"5/8"Radius By Square |
Finish | Satin Nickel |
Description
Left Hand 4 In.X 4 In.5/8 In.Radius By Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A297)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Rail Connector, Satin Nickel (BARN-Connect 15)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/8 in (C8053-C413A-14A)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Zinc Safety Hasp (N102-459)
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 4 (DSH45U32D)
- DELTANA Spring Hinge - 4.5 x 4.5 in. - Brushed Stainless (DE567165)
- DELTANA Bright Brass Spring Hinge (DSH45U3)
- DELTANA Black Spring Hinge (DSH45U1B)
- DELTANA Antique Brass Spring Hinge (DSH44U5)
- DELTANA Prime Coat Spring Hinge (DSH4R5USPW)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- Deltana Spring Hinges