Shop All Door Holders
Deltana
Kickdown Holder Satin Nickel 4"
Mfr # DHK4U15
Zoro # G2134104
product price: $24.68
/ea
$24.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DHK4U15
- Zoro # G2134104
- UPC # 760923342600
- Country of Origin China
- Category Door Holders
Details
Item | Kickdown Holder Satin Nickel 4" |
Description
Kickdown Holder Satin Nickel 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Mortise Lockset, Residential (BM17-LB)
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 3-1/4" (BDS30CR003)
- X1 TOOLS R-25 O-Ring ID: 33 mm, CS: 3.5 mm, OD: 40 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0025x40)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- DELTANA Magnetic Door Holder 3" Satin Nickel (MDH30U15)
- DELTANA Magnetic Door Holder 3-1/2" Oil Rubbed Bronze (MDH35U10B)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Blister Pack Antique Brass (MDHF25BP5)
- DELTANA Heavy Duty Kickdown Holder Bright Chrome 7" (DHK7U26)
- DELTANA Magnetic Door Holder 3" Satin Chrome (MDH30U26D)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Nickel (MDHF25U15)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- Deltana Door Accessories