Shop All Door Holders
Deltana
Kickdown Holder Oil Rubbed Bronze 5"
Mfr # DHK5U10B
Zoro # G0039236
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DHK5U10B
- Zoro # G0039236
- UPC # 760923344000
- Country of Origin China
- Category Door Holders
Details
Item | Kickdown Holder Oil Rubbed Bronze 5" |
Description
Kickdown Holder Oil Rubbed Bronze 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK100 (DUALLY 2.5 100PC BL)
- EBERHARD MANUFACTURING CO Rtry., Mini, 750 Lb.Rtd.No Strke (EMC 240 ZN LH)
- KWIKSET Satin Nickel Adjustable Latch Single Cylinder Deadbolt (660 15 RCAL RCS KD)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- DELTANA Magnetic Door Holder 3" Satin Chrome (MDH30U26D)
- DELTANA Kickdown Holder Satin Chrome 4" (DHK4U26D)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Oil Rubbed Bronze (MDHF25U10B)
- DELTANA Magnetic Door Holder 3-1/2" Oil Rubbed Bronze (MDH35U10B)
- DELTANA 2 Modern Magnetic Door Holder Black Finish (MDHMU19)
- DELTANA Kickdown Holder Black 5" (DHK5U19)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- Deltana Door Holders