Shop All Door Closer Arms
Deltana
Hold Open Arm For Dc4041 Gold
Mfr # DCHA4041-GOLD
Zoro # G2139223
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Color Gold
- Material Steel
- Length 27" Overall Length
- For Use with Closer Series Deltana DC4041
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DCHA4041-GOLD
- Zoro # G2139223
- UPC # 760923329687
- Country of Origin China
- Category Door Closer Arms
Dimensions
Length | 27" Overall Length |
Details
Item | Closer Arm |
Finish | Gold |
Color | Gold |
Material | Steel |
For Use with Closer Series | Deltana DC4041 |
Arm Material | Steel |
Arm Type | Hold Open |
Description
Hold Open Arm For Dc4041 Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 8 ft. - Black (03-100-WEB)
- DELTANA White Door and Butt Hinge (SS4540R4BNUSPW)
- AMEROCK Pull Handle, 1-3/8" Proj., Zinc, SS, Threaded Holes (BP19011SS)
- DELTANA DC40 Series Closer Arm Aluminum (DCHA4041-AL)
- DELTANA DC10 Series Closer Arm Aluminum (DCHA1050-AL)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049EDA RH AL)
- LCN Aluminum Arm 4040XPT3077DE (4040XPT3077DE)
- LCN 2010-3077T LH AL Door Closer Arms (2010-3077T LH 689)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049CNS AL)
- Deltana Door Closer Arms