Shop All Coat Hooks
Deltana
Heavy Duty, Coat & Hat Hook Satin Chrome
Mfr # CAHH35U26D
Zoro # G0051014
product price: $16.13
/ea
$16.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Brushed Chrome
- Hook Height 3-3/8"
- Projection 3-1/2"
- Hook Base Width 1-1/4"
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CAHH35U26D
- Zoro # G0051014
- UPC # 760923298600
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 3-3/8" |
Hook Base Width | 1-1/4" |
Overall Length | 3" |
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Brushed Chrome |
Projection | 3-1/2" |
Item | Heavy Duty,Coat N Hat Hook Satin Chrome |
Basic Hook Material | Solid Brass |
Includes | screws |
Description
Heavy Duty,Coat N Hat Hook Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 20"H (GVWVE18X2001SFUWR)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- DALTILE Daltile Bellamy Place Barrel 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP15RC96060)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Bench Hall Tree Set, Gray (ANCT030940)
- Deltana Coat Hooks