Shop All Deadbolt Locks
Deltana
Gr2 Regular Latch Deadbolt 2-3/8" Satin Chrome
Mfr # G2RLDBU26D
Zoro # G1915573
product price: $17.06
/ea
$17.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Includes Latch
- Finish Satin Chrome
- Style Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # G2RLDBU26D
- Zoro # G1915573
- Country of Origin China
- Category Deadbolt Locks
Details
Lockset Finish | Satin Chrome |
Item | Gr2 Regular Latch Deadbolt 2-3/8"Satin |
Includes | Latch |
Finish | Satin Chrome |
Style | Regular |
Description
Gr2 Regular Latch Deadbolt 2-3/8 In.Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4748)
- DURA-LIFT Sealed Box Truck Rollers 1" Nylon 608ZZ Bearing 2" Triple-Coated Stem (12-Pack) (DLBR1)
- EKENA MILLWORK 12 3/4"W x 9 7/8"H x 1 1/4"P Emily Swag Onlay, Left (ONL10X13X01EY-L)
- DELTANA Traditional Series Heavy Duty Double Cylinder Deadbolt Keyed Entry Chrome (7312KA2-26)
- DELTANA Home Series HD Single Cylinder Deadbolt W/ Round Rosette Keyed Entry Stainless Steel (7301KA2-32D)
- DELTANA 4-5/8 x 1-1/4 Jamb Bolt Bright Brass Finish (PDB50U3)
- DELTANA Home Series HD Single Cylinder Deadbolt W/ Round Rosette Keyed Entry Antique Brass (7301KA2-5)
- DELTANA Strike Plate; Deadbolt; 2-3/4in x 1-1/4in; Black Finish (SP2753U19)
- ILCO Ilco: 1" SCHLAGE C KEYWAY AR CAM - CLEAR - KEYED ALIKE (ILCO-MKC-SC-2-AL-KA50)
- EMTEK Flat Black Deadbolt 8467US19 (8467US19)
- Deltana Deadbolt Locks