Shop All Sliding Door Flush Pulls
Deltana
Flush Pull, Round, 2-1/8" Diameter Satin Chrome
Mfr # FP221RU26D
Zoro # G1915381
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Grip Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # FP221RU26D
- Zoro # G1915381
- UPC # 760923272006
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Pull,Round,2-1/8"Diameter Satin |
Finish | Satin Chrome |
Grip Style | Round |
Description
Flush Pull,Round,2-1/8 In.Diameter Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Mail Slot, 3x10", Venetian Bronze (A07-M0050-613VB)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x16)
- SDC Power Transfer LoopElectrified Locksets (PT-3V)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Black (FRP25U19)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Satin Nickel (FP222U15)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Bright Chrome (FP7178U26)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Brass (FRP175U3)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Satin Nickel (FP7178U15)
- DELTANA Flush Pull, Solid Brass, Gray (FP221RU15)
- HAGER Antique Nickel Pull 264015A (074350)
- Deltana Sliding Door Flush Pulls