Shop All Sliding Door Flush Pulls
Deltana
Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Antique Nickel
Mfr # FP7178U15A
Zoro # G0049605
product price: $31.31
/ea
$31.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Solid Brass
- Grip Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # FP7178U15A
- Zoro # G0049605
- UPC # 760923481347
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Pull,Rect,Solid Brass,7"X 1-7/ |
Finish | Solid Brass |
Grip Style | Rectangular |
Description
Flush Pull,Rect,Solid Brass,7 In.X 1-7/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0575Md10-065 Gas Spring (GSS 6347UI)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- RENIN Renin 48 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2010BWFGE048080)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D LH (XGS202-PD9680-32D-LH)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Brass (FRP175U3)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Satin Chrome (FP221RU26D)
- DELTANA Round Flush Pull Flat Black 2-3/8" (FP238U19)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Satin Chrome (FP223U26D)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Chrome (FP4134U26)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Oil Rubbed Bronze (FRP25U10B)
- ROCKWOOD Flush Door Pull, Brass, Bronze, 5"L x 5"W, 0.125" Proj. (BF97L.32D)
- Deltana Pocket & Sliding Door Hardware