Shop All Sliding Door Flush Pulls
Deltana
Flush Pull, Large, 4" X 1-5/8" X 3/8" Satin Chrome
Mfr # FP4134U26D
Zoro # G2138611
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # FP4134U26D
- Zoro # G2138611
- UPC # 760923276806
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Pull,Large,4"X 1-5/8"X 3/8"S |
Finish | Satin Chrome |
Description
Flush Pull,Large,4 In.X 1-5/8 In.X 3/8 In.S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Seismic and Hurricane Tie, 19-3/16 in H, 18 ga, Steel, Galvanized (H6)
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- BLUM Standard Right Hand Locking Device for 552/562 Tandem Slides (T51.1700.04KU R)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1280)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Satin Chrome (FP223U26D)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Satin Nickel (FRP25U15)
- DELTANA Flush Pull, 4" X 1" X 1/2" Satin Nickel (FP828U15)
- DELTANA Flush Pull, Large, 3-5/8" X 1-3/4" X 1/2" Satin Chrome (FP227U26D)
- DELTANA Round Flush Pull Bright Chrome 2-3/8" (FP238U26)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Chrome (FRP175U26)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Satin Nickel (DP-R02 15)
- Deltana Sliding Door Flush Pulls