Shop All Sliding Door Flush Pulls
Deltana
Flush Pull, 4" X 1" X 1/2" Oil Rubbed Bronze
Mfr # FP828U10B
Zoro # G0049167
Sold in multiples of 2 for $10.88
$10.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # FP828U10B
- Zoro # G0049167
- UPC # 760923475261
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Pull,4"X 1"X 1/2"Oil Rubbed B |
Finish | Oil Rubbed Bronze |
Description
Flush Pull,4 In.X 1 In.X 1/2 In.Oil Rubbed B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Pair Rosettes Lifetime Bright Nickel (5046.055)
- EKENA MILLWORK Arch Top Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 16"W x 16"H (GVWAR16X1601SFUPI)
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- OMNIA Lever Lockset, 12 Design (12/00.PR32D)
- DELTANA Round Flush Pull Bright Chrome 2-3/8" (FP238U26)
- DELTANA Flush Pull, 4" X 1" X 1/2" Bright Chrome (FP828U26)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Lifetime Brass (FRP175CR003)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Antique Brass (FP4134U5)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Satin Nickel (FP4134U15)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Chrome (FRP175U26D)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Oil Rubbed Bronze (FRP25U10B)
- Deltana Pocket & Sliding Door Hardware