Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty, Square Unlacquered Bright Brass 6"
Mfr # 6FBS3-UNL
Zoro # G1912265
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # 6FBS3-UNL
- Zoro # G1912265
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty,Square Unlacquer |
Lockset Grade | Heavy Duty |
Description
Flush Bolt,Heavy Duty,Square Unlacquer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-14-11-52)
- HAMPTON PRODUCTS-WRIGHT Cad DR Catch (V12)
- OEM OEM: REF: 2002-2007 Mitsubishi / 2-Button Keyless Entry Remote / PN: MR587983 / OUCG8D-525M-A (OR-MIT001)
- PRIME-LINE Door Holder, 4 in. Reach, Heavy Duty Diecast, Bronze Plated, Black Rubber Foot (658-1007)
- DELTANA Flush Bolt, Heavy Duty, Square Black 6" (6FBS19)
- DELTANA Flush Bolt, Heavy Duty Antique Brass 7" (7FBR5)
- DELTANA Flush Bolt, Heavy Duty Round Satin Chrome 6" (6FBR26D)
- DELTANA Flush Bolt, Zinc Satin Nickel 7" (7FBZ15)
- DELTANA Box Of 2 12" Extension Flush Bolt, Solid Brass Oil Rubbed Bronze (12EFB10B.BX2)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- KABA ILCO Manual Flush Bolt, Aluminum, 16-3/4in.L (FLB-58-18-AL)
- Deltana Door Locks and Deadbolts