Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty, Square Black 6"
Mfr # 6FBS19
Zoro # G1912161
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # 6FBS19
- Zoro # G1912161
- UPC # 760923267903
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty,Square Black 6" |
Lockset Grade | Heavy Duty |
Description
Flush Bolt,Heavy Duty,Square Black 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Adjustable Key Lock Box with Combination (CB13606)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- MAG-MATE Magnetic Door Holder, Rare Earth Elementshite (D1WH)
- USA INDUSTRIALS Buna-N O-Ring, Dash 282, PK2 (ZUSAH70282)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 12" (12EFB10B)
- DELTANA Extension Flush Bolt, Solid Brass Black 18" (18EFB19)
- DELTANA Solid Brass Square Knob For Heavy Duty Bolt Satin Nickel (KBSU15)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- DELTANA Box Of 2 12" Extension Flush Bolt, Solid Brass Oil Rubbed Bronze (12EFB10B.BX2)
- DELTANA Flush Bolt, Zinc Antique Brass 7" (7FBZ5)
- ZORO SELECT Bolt, Flush, 6 In Height (4JG68)
- Deltana Door Guards and Bolts