Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty, Square Antique Nickel 6"
Mfr # 6FBS15A
Zoro # G0039823
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6FBS15A
- Zoro # G0039823
- UPC # 760923267804
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty,Square Antique N |
Lockset Grade | Heavy Duty |
Description
Flush Bolt,Heavy Duty,Square Antique N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob Passage Function, Polished Brass (BK2020PB)
- STOCKCAP THREADED CAP-CT-35-LDPE-RED, 100PK (719704)
- EKENA MILLWORK 2 3/8"H x 2 5/8"P x 3 5/8"F x 94 1/2"L Traditional Smooth Crown Moulding (MLD02X02X03TR)
- DON-JO Universal Door Coordinator (2040622)
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- DELTANA Flush Bolt, Heavy Duty Round Satin Chrome 6" (6FBR26D)
- DELTANA Flush Bolt, Heavy Duty, Square Bright Brass 6" (6FBS3)
- DELTANA Extension Flush Bolt, Solid Brass Black 12" (12EFB19)
- DELTANA Flush Square Corner Door Bolt Polished Brass, 10PK (4FBS3-XCP10)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- MAJOR Major: LMB-07 - Replacement Steel Rod Flush Bolt Guide - Hex Hole (MJR-LMB-07)
- Deltana Door Bolt Locks