Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty Round Black 6"
Mfr # 6FBR19
Zoro # G1912380
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6FBR19
- Zoro # G1912380
- UPC # 760923266197
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty Round Black 6" |
Description
Flush Bolt,Heavy Duty Round Black 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- MARKS Marks: Grd. 1 36" Rim Panic Exit Device- can be cut to 28.5" - Limited LIFETIME Warranty (MRK-M9900-32D)
- ARMSTRONG WORLD INDUSTRIES Tundra Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (303A)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- DELTANA Flush Bolt, Heavy Duty, Stainless Steel Satin Stainless Steel 6" (6FBS32D)
- DELTANA Solid Brass Square Knob For Heavy Duty Bolt Satin Nickel (KBSU15)
- DELTANA Dutch Door Quadrant Oil Rubbed Bronze (DDQ56U10B)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- DELTANA Flush Bolt, Heavy Duty Round Antique Brass 6" (6FBR5)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- DELTANA Flush Bolt, Zinc Bright Brass 7" (7FBZ3)
- Deltana Door Guards and Bolts