Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty Black 4"
Mfr # 4FBS19
Zoro # G2134122
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 4FBS19
- Zoro # G2134122
- UPC # 760923265107
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty Black 4" |
Lockset Grade | Heavy Duty |
Description
Flush Bolt,Heavy Duty Black 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38875.012.0325)
- NATIONAL GUARD Door Bottom, Heavy Duty, Aluminum (423N-48)
- EMTEK Oil Rubbed Bronze Stop, 2257US10B (2257US10B)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Leg Length: 1.0 in (3HPC6)
- DELTANA Extension Flush Bolt, Solid Brass Black 24" (24EFB19)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 7" (7FBR10B)
- DELTANA Flush Bolt, Heavy Duty Bright Chrome 4" (4FBS26)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- DELTANA Flush Bolt, Heavy Duty Round Satin Chrome 6" (6FBR26D)
- DELTANA Dutch Door Quadrant Oil Rubbed Bronze (DDQ56U10B)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (555.26D)
- Deltana Door Guards and Bolts