Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty Antique Nickel 4"
Mfr # 4FBS15A
Zoro # G1910445
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 4FBS15A
- Zoro # G1910445
- UPC # 760923265008
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty Antique Nickel 4" |
Lockset Grade | Heavy Duty |
Description
Flush Bolt,Heavy Duty Antique Nickel 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- AMEROCK BP803PBK-25PACK Pack of 25 3" (76 mm) CTC Allison Value Cab Pull Black (BP803PBK-25PACK)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DS3626)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- DELTANA Flush Bolt, Zinc Oil Rubbed Bronze 7" (7FBZ10B)
- DELTANA Flush Bolt, Zinc Satin Nickel 7" (7FBZ15)
- DELTANA Flush Bolt, Heavy Duty, Square Lifetime Brass 6" (6FBSCR003)
- DELTANA Dutch Door Quadrant Black (DDQ56U19)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- DELTANA Flush Bolt, Heavy Duty Bright Chrome 4" (4FBS26)
- BALDWIN Estate Satin Black Flush Bolts (0600.190.24)
- Deltana Door Locks and Deadbolts