Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty Antique Brass 4"
Mfr # 4FBS5
Zoro # G2134174
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 4FBS5
- Zoro # G2134174
- UPC # 760923265800
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty Antique Brass 4" |
Lockset Grade | Heavy Duty |
Description
Flush Bolt,Heavy Duty Antique Brass 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8702-36)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DELTANA Flush Bolt, Heavy Duty, Square Bright Brass 6" (6FBS3)
- DELTANA Box Of 2 12" Extension Flush Bolt, Solid Brass Oil Rubbed Bronze (12EFB10B.BX2)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 4" (4FBS3)
- DELTANA Dutch Door Quadrant Oil Rubbed Bronze (DDQ56U10B)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 4" (4FBS10B)
- DELTANA Extension Flush Bolt, Solid Brass Unlacquered Bright Brass 24" (24EFB3-UNL)
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- Deltana Door Locks and Deadbolts