Shop All Barn & Hanging Door Hardware
Deltana
Floor Mount, Bumper, Heavy Duty Antique Brass
Mfr # DSF3225U5
Zoro # G0048966
$42.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSF3225U5
- Zoro # G0048966
- UPC # 760923350803
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Finish | Antique Brass |
Item | Floor Mount,Bumper,Heavy Duty Antique |
Description
Floor Mount,Bumper,Heavy Duty Antique
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- EKENA MILLWORK 8 1/2"H x 8 1/2"P x 12"F x 94 1/2"L Medway Traditional Smooth Crown Moulding (MLD08X08X12ME)
- LLB LLB: LockMonkey: Stainless Steel Cylinder Cap Removal Tool (MK310) (LOCK MONKEY) (MNK-MK310)
- ILCO Ilco: B119-PT Transponder Key (ILCO-B119-PT)
- DELTANA Push Plate 3-1/2" X 15" Satin Nickel (PP3515U15)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Antique Brass (HPA69U5)
- DELTANA Hinge Pin Stop, Hinge Mounted Unlacquered Bright Brass (HP70U3-UNL)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Chrome (TSPE225U26)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Satin Nickel (TSPE225U15)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 2-1/4"W (4PE64)
- Deltana Barn & Hanging Door Hardware